
19-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (Discontinued)
- Mfr # AI-31531
- Zoro # G301024009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-31531
Zoro #
G301024009
UPC #
627622315314
Country of Origin
China
Dimensions
Height
4.75
Depth
17.5
Width
19
Width Group
10-in. - 19-in.
Details
Item
Vessel Set
Color
White
Weight
25
Finish
Enamel Glaze
Material
Ceramic
Faucet Drilling Location
Center
Shape
Rectangle
Install Type
Above Counter
Faucet Drilling
1 Hole
Number of Sinks
1
Includes Drains
Yes
Includes Faucets
No
Style
Modern
Overflow
Yes
Hardware Color
Chrome
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.