This item is Discontinued.

American Imaginations 19.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30046

19.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (Discontinued)

  • Mfr # AI-30046
  • Zoro # G201022822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-30046
Zoro #
G201022822
UPC #
627622300464
Country of Origin
China

Dimensions

Height
8
Width
19.75
Depth
17
Spout Height
3.54
Width Group
20-in. - 29-in.

Details

Item
Vessel Set
Color
White
Weight
35
Material
Ceramic
Finish
Enamel Glaze
Faucet Drilling
1 Hole
Style
Transitional
Shape
Rectangle
Hardware Color
Black
Overflow
Yes
Faucet Drilling Location
Center
Includes Drains
Yes
Number of Sinks
1
Includes Faucets
Yes
Install Type
Above Counter
Spout Reach
5.91

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.