
19.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (Discontinued)
- Mfr # AI-31205
- Zoro # G801022314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AI-31205
Zoro #
G801022314
UPC #
627622312054
Country of Origin
China
Dimensions
Width
19.75
Height
4.25
Depth
13.75
Width Group
20-in. - 29-in.
Details
Item
Vessel Set
Color
White
Weight
25
Finish
Enamel Glaze
Material
Ceramic
Faucet Drilling Location
Center
Hardware Color
Black
Shape
Rectangle
Style
Modern
Install Type
Above Counter
Includes Faucets
No
Number of Sinks
1
Overflow
Yes
Includes Drains
Yes
Faucet Drilling
1 Hole
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.