This item is Discontinued.

American Imaginations 19.75" W, Vessel Set AI-14851

19.75" W, Vessel Set (Discontinued)

  • Mfr # AI-14851
  • Zoro # G0846425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-14851
Zoro #
G0846425
UPC #
627622148516
Country of Origin
China

Dimensions

Width
19.75
Height
9
Depth
13.75

Details

Item
Vessel Set
Mounting Type
1 Hole
Color
White
Weight
25
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Style
Modern
Includes Faucet
No
Shape
Rectangle
Mounting Location
Center
Installation Type
Wall Mount

Description

It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.