Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 20.75" W, Undermount Sink AI-27733

20.75" W, Undermount Sink (Discontinued)

  • Mfr # AI-27733
  • Zoro # G0806954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-27733
Zoro #
G0806954
UPC #
627622277339
Country of Origin
China

Dimensions

Depth
14.75
Height
8.125
Width
20.75

Details

Item
Undermount Sink
Mounting Type
Deck Mount
Color
White
Weight
10
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Mounting Location
Center
Shape
Rectangle
Style
Transitional
Certification
CUPC
Installation Type
Undermount
Includes Faucet
No

Description

It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified. It is designed for a deck mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.