This item is Discontinued.

American Imaginations 20.75" W, Undermount Sink Set AI-20525

20.75" W, Undermount Sink Set (Discontinued)

  • Mfr # AI-20525
  • Zoro # G0798195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-20525
Zoro #
G0798195
UPC #
627622205257
Country of Origin
China

Dimensions

Height
8.25
Width
20.75
Depth
14.35

Details

Item
Undermount Sink Set
Color
Biscuit
Weight
21
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Style
Transitional
Installation Type
Undermount
Includes Faucet
No
Shape
Rectangle
Certification
CSA

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in Biscuit color. This transitional undermount sink set product is CSA certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.