
21-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (Discontinued)
- Mfr # AI-30960
- Zoro # G501020214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AI-30960
Zoro #
G501020214
UPC #
627622309603
Country of Origin
China
Dimensions
Depth
16.5
Width
21
Height
6
Width Group
20-in. - 29-in.
Details
Item
Vessel Set
Color
White
Weight
30
Material
Ceramic
Finish
Enamel Glaze
Includes Drains
Yes
Install Type
Above Counter
Number of Sinks
1
Overflow
Yes
Shape
Rectangle
Hardware Color
White
Includes Faucets
No
Style
Transitional
Faucet Drilling Location
Center
Faucet Drilling
1 Hole
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.