Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 21" W, Ceramic Top Set AI-21092

21" W, Ceramic Top Set (Discontinued)

  • Mfr # AI-21092
  • Zoro # G0763518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-21092
Zoro #
G0763518
UPC #
627622210923
Country of Origin
China

Dimensions

Height
6.5
Depth
18.5
Width
21
Top Thickness
0.75

Details

Item
Ceramic Top Set
Mounting Type
3H4-in.
Color
White
Weight
21
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Shape
Rectangle
Mounting Location
Center
Includes Faucet
No
Installation Type
Drop In
Style
Transitional
Series
Vee

Description

This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.