This item is Discontinued.

American Imaginations 21" W, Ceramic Top Set AI-22233

21" W, Ceramic Top Set (Discontinued)

  • Mfr # AI-22233
  • Zoro # G0761235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-22233
Zoro #
G0761235
UPC #
627622222339
Country of Origin
China

Dimensions

Height
6.5
Width
21
Depth
18.5
Top Thickness
0.75
Spout Height
4.1

Details

Item
Ceramic Top Set
Mounting Type
1 Hole
Color
White
Weight
35
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Mounting Location
Center
Shape
Rectangle
Includes Faucet
Yes
Series
Vee
Style
Transitional
Spout Reach
4.5
Installation Type
Drop In

Description

This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.