This item is Discontinued.

American Imaginations 21" W, Ceramic Top Set AI-23756

21" W, Ceramic Top Set (Discontinued)

  • Mfr # AI-23756
  • Zoro # G0764218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-23756
Zoro #
G0764218
UPC #
627622237562
Country of Origin
China

Dimensions

Depth
18.5
Width
21
Height
6.5
Top Thickness
0.75

Details

Item
Ceramic Top Set
Mounting Type
1 Hole
Color
White
Weight
25
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Includes Faucet
No
Style
Transitional
Series
Vee
Mounting Location
Center
Installation Type
Drop In
Shape
Rectangle

Description

This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.