This item is Discontinued.

American Imaginations 21.75" W, Vessel Set AI-22480

21.75" W, Vessel Set (Discontinued)

  • Mfr # AI-22480
  • Zoro # G0829345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-22480
Zoro #
G0829345
UPC #
627622224807
Country of Origin
China

Dimensions

Depth
16
Height
7.5
Width
21.75
Spout Height
8.9

Details

Item
Vessel Set
Mounting Type
Deck Mount
Color
White
Weight
35
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Installation Type
Undermount
Includes Faucet
Yes
Spout Reach
5.9
Mounting Location
Deck Mount
Shape
Rectangle
Style
Modern

Description

It features a rectangle shape. This vessel set is designed to be installed as a undermount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.