This item is Discontinued.

American Imaginations 22.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-33988

22.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (Discontinued)

  • Mfr # AI-33988
  • Zoro # G601020015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-33988
Zoro #
G601020015
UPC #
627622339884
Country of Origin
China

Dimensions

Width
22.75
Height
7
Depth
17.25
Width Group
20-in. - 29-in.
Spout Height
4.5

Details

Item
Vessel Set
Color
White
Weight
45
Finish
Enamel Glaze
Material
Ceramic
Includes Drains
Yes
Number of Sinks
1
Hardware Color
Chrome
Spout Reach
4.9
Includes Faucets
Yes
Faucet Drilling
1 Hole
Shape
Oval
Style
Traditional
Faucet Drilling Location
Center
Overflow
Yes
Install Type
Wall Mount

Description

It features a oval shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.