This item is Discontinued.

American Imaginations 23.5" W, Vessel Set AI-26112

23.5" W, Vessel Set (Discontinued)

  • Mfr # AI-26112
  • Zoro # G0838320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-26112
Zoro #
G0838320
UPC #
627622261123
Country of Origin
China

Dimensions

Depth
17.25
Width
23.5
Height
5
Spout Height
4.331

Details

Item
Vessel Set
Mounting Type
1 Hole
Color
White
Weight
35
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Installation Type
Wall Mount
Style
Traditional
Spout Reach
6.102
Mounting Location
Center
Shape
Rectangle
Includes Faucet
Yes

Description

It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.