This item is Discontinued.

American Imaginations 24.2" W, Vessel AI-28455

24.2" W, Vessel (Discontinued)

  • Mfr # AI-28455
  • Zoro # G0838339
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-28455
Zoro #
G0838339
UPC #
627622284559
Country of Origin
China

Dimensions

Height
6.1
Width
24.2
Depth
14.2

Details

Item
Vessel
Mounting Type
Wall Mount
Color
Black
Weight
20
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Includes Faucet
No
Style
Transitional
Shape
Oval
Installation Type
Above Counter
Mounting Location
Wall Mount

Description

It features a oval shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Matt Black color. It is designed for a wall mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.