Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 24.37" W, Bathroom Accessory Set AI-13339

24.37" W, Bathroom Accessory Set (Discontinued)

  • Mfr # AI-13339
  • Zoro # G0767620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-13339
Zoro #
G0767620
UPC #
627622133390
Country of Origin
China

Dimensions

Width
24.37
Height
5.12
Depth
3.89

Details

Item
Bathroom Accessory Set
Color
Chrome
Weight
10
Material
Stainless Steel
Finish
Brass
Shape
Rectangle
Style
Modern
Installation Type
Wall Mount

Description

It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.