
25.25-in. W Semi-Recessed White Vessel Set For Deck Mount Drilling (Discontinued)
- Mfr # AI-30973
- Zoro # G801020969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AI-30973
Zoro #
G801020969
UPC #
627622309733
Country of Origin
China
Dimensions
Height
6.75
Width
25.25
Depth
14.5
Front Bowl Thickness
7
Width Group
20-in. - 29-in.
Details
Item
Vessel Set
Color
White
Weight
35
Material
Ceramic
Finish
Enamel Glaze
Style
Traditional
Overflow
Yes
Series
Transition
Number of Sinks
1
Includes Drains
Yes
Faucet Drilling
Deck Mount
Faucet Drilling Location
Deck Mount
Install Type
Semi-Recessed
Shape
Oval
Includes Faucets
No
Hardware Color
Oil Rubbed Bronze
Description
This traditional vessel set belongs to the exquisite Transition design series. It features a oval shape. This vessel set is designed to be installed as a semi-recessed vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.