This item is Discontinued.

American Imaginations 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33004

35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. (Discontinued)

  • Mfr # AI-33004
  • Zoro # G901021460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-33004
Zoro #
G901021460
UPC #
627622330041
Country of Origin
China

Dimensions

Depth
18.25
Height
7.75
Width
35.5
Top Thickness
0.75
Spout Height
3.54
Width Group
30-in. - 39-in.

Details

Item
Ceramic Top Set
Color
White
Weight
50
Finish
Enamel Glaze
Material
Ceramic
Hardware Color
Brushed Nickel
Style
Transitional
Top Color
White
Shape
Rectangle
Install Type
Drop In
Includes Drains
Yes
Faucet Drilling Location
Right
Overflow
Yes
Number of Sinks
1
Faucet Drilling
1 Hole
Includes Faucets
Yes
Spout Reach
5.91

Description

It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.