Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 4 in. White Round LED Recessed 9W AI-37013

4 in. White Round LED Recessed 9W (Discontinued)

  • Mfr # AI-37013
  • Zoro # G210641113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-37013
Zoro #
G210641113
UPC #
627622370139
Country of Origin
Canada

Dimensions

Length
0.5 in
Width
4 in

Details

For Use With
Residential/Non-Residential
Includes
LED Recessed
Light Color
White
Weight
0.5 lbs
Bulb Shape
Round
Material
Glass
Handle Type
Standard
Install Type
Ceiling Mount

Description

THIS PRODUCT INCLUDES: 1x led recessed in white color. THE SLIM 4 LED RECESSED WITH A REGRESSED LENS FEATURES A BUILT-IN 9W LED THAT EMITS 600 LUMENS AND CAN BE DIMMED. IT HAS AN AVERAGE RATED LIFE OF 50,000 HOURS AND A WARM 3000K COLOR TEMPERATURE. THIS FIXTURE IS PERFECT FOR COMPACT SPACES, OFFERING AN INCLUDED JUNCTION BOX WITH DRIVER AND SUITABILITY FOR WET LOCATIONS. ADDITIONALLY, ITS AIRTIGHT DESIGN ALLOWS DIRECT CONTACT WITH INSULATION, AND THE RECESSED LENS MINIMIZES GLARE, PROVIDING A MORE COMFORTABLE LIGHTING EXPERIENCE. This led recessed features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This led recessed is made with glass. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.