This item is Discontinued.

American Imaginations 4.02-in. W Cabinet Handle_ AI-36398

4.02-in. W Cabinet Handle_ (Discontinued)

  • Mfr # AI-36398
  • Zoro # G709544635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-36398
Zoro #
G709544635
UPC #
627622363988
Country of Origin
China

Dimensions

Length
0.4
Width
4.02

Details

Finish
Matte-White
Color
White
Material
Plastic
Item
Cabinet Handle

Description

THIS PRODUCT INCLUDES: 1x cabinet handle in white color. THE 1 PACK OF WHITE PLASTIC KITCHEN CABINET DOOR HANDLES IS DESIGNED WITH 96MM 3-34 HOLE CENTERS FOR EASY INSTALLATION. THESE HANDLES ARE SPECIFICALLY MADE FOR CUPBOARD DRAWERS, PROVIDING A CONVENIENT AND STYLISH WAY TO OPEN AND CLOSE THEM. CRAFTED FROM DURABLE WHITE PLASTIC, THESE HANDLES OFFER LONGEVITY AND RESISTANCE TO WEAR AND TEAR. WITH THEIR SLEEK DESIGN AND PRECISE MEASUREMENTS, THEY ARE AN EXCELLENT CHOICE FOR KITCHEN CABINETS, ADDING A TOUCH OF ELEGANCE TO YOUR SPACE. UPGRADE YOUR KITCHEN WITH THIS 1 PACK OF WHITE PLASTIC KITCHEN CABINET DOOR HANDLES, TRANSFORMING THE LOOK AND FUNCTIONALITY OF YOUR CUPBOARDS AND DRAWERS. This cabinet handle features a cylindrical shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with plastic. The primary color of this product is white and it comes with white hardware. 4.02-in. Width left to right. 0.4-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.