This item is Discontinued.

American Imaginations 4.67 in. x 4.67 in. Bulb Holder AI-35050

4.67 in. x 4.67 in. Bulb Holder (Discontinued)

  • Mfr # AI-35050
  • Zoro # G304844086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-35050
Zoro #
G304844086
UPC #
627622350506
Country of Origin
Canada

Dimensions

Length (In.)
4.67

Details

Mounting
Ceiling Mount
Finish
Plastic
Color
White
Features
THIS PRODUCT INCLUDE(S): 1x bulb holder in white color (35050). PLASTIC LAMP HOLDER. WHITE. FOR USE WITH COPPER WIRE. NO CHAIN. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. 4.67-in. Width (left to right). 4.67-in. Depth (back to front). 4.67-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Description

THIS PRODUCT INCLUDE(S): 1x bulb holder in white color (35050). PLASTIC LAMP HOLDER. WHITE. FOR USE WITH COPPER WIRE. NO CHAIN. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. 4.67-in. Width (left to right). 4.67-in. Depth (back to front). 4.67-in. Height (top to bottom). All dimensions are nominal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.