This item is Discontinued.

American Imaginations 60 in. Black Unique Rubber Washing Machine Drain Hose AI-37931

60 in. Black Unique Rubber Washing Machine Drain Hose (Discontinued)

  • Mfr # AI-37931
  • Zoro # G810504825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-37931
Zoro #
G810504825
UPC #
627622379316
Country of Origin
Canada

Dimensions

Length
60 in
Width
0.5 in

Details

Includes
Washing Machine Drain Hose
Shape
Unique
Color
Black
Material
Rubber
Weight
0.5 lbs
Install Type
Fitting
Handle Type
Standard
For Use With
Residential/Non-Residential

Description

THIS PRODUCT INCLUDES: 1x washing machine drain hose in black color. THIS WASHING MACHINE DRAIN HOSE COMES IN A SLEEK BLACK COLOR, ADDING A MODERN TOUCH TO YOUR LAUNDRY SETUP. IT IS CRAFTED FROM DURABLE RUBBER MATERIAL, ENSURING FLEXIBILITY AND RESILIENCE FOR EFFICIENT WASTEWATER REMOVAL. WITH A SIZE RANGING FROM 0.75 INCHES TO 1 INCH IN DIAMETER, IT OFFERS VERSATILE COMPATIBILITY WITH VARIOUS PLUMBING CONFIGURATIONS. MOREOVER, THIS HOSE HAS A LENGTH OF 5 FEET AND FEATURES A PREFORMED ELBOW, MAKING IT CONVENIENT FOR INSTALLATION AND ENSURING PROPER DRAINAGE. IT IS A RELIABLE AND PRACTICAL CHOICE FOR EFFECTIVELY MANAGING THE DISCHARGE OF YOUR WASHING MACHINE. This washing machine drain hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine drain hose is made with rubber. The primary color of this product is black and it comes with black hardware. 60-in. Depth back to front. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.