This item is Discontinued.

American Imaginations 8.79-in. W Bathroom Sink Faucet_ AI-36111

8.79-in. W Bathroom Sink Faucet_ (Discontinued)

  • Mfr # AI-36111
  • Zoro # G309544615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-36111
Zoro #
G309544615
UPC #
627622361113
Country of Origin
China

Dimensions

Length
1.5
Width
8.79
Depth
1.5

Details

Finish
Brushed Nickel
Faucet Spout Shape
Unique
Item
Bathroom Sink Faucet
Application
Residential/Non-Residential
Weight
5.73
Faucet Handle Type
Standard
Material
Brass
Color
Brushed Nickel

Description

THIS PRODUCT INCLUDES: 1x bathroom sink faucet in brushed nickel color. THE DECK MOUNT BATHROOM FAUCET FEATURES A 360 ROTATING WATER OUTLET, ALLOWING FOR EASY ADJUSTMENT AND FIXING IN THE DESIRED POSITION. ITS LONG 7.8 SPOUT SITS CLOSER TO THE SINK, PROVIDING CONVENIENCE FOR MULTI-ANGLE WATER INTAKE AND DESKTOP CLEANING. THE FAUCET ALSO COMES EQUIPPED WITH A MULTI-MESH AERATOR, PROVIDING A SOFT AND DELICATE WATER FLOW WHILE EFFECTIVELY FILTERING IMPURITIES.ITS DUAL CYLINDRICAL NON-SLIP HANDLES INDEPENDENTLY CONTROL HOT AND COLD WATER, MAKING IT A WIDESPREAD VANITY FAUCET IDEAL FOR DAILY USE. MADE OF DURABLE BRASS AND CERAMIC CARTRIDGE, THIS THREE HOLE BATH SINK FAUCET INCREASES THE LIFE OF THE PRODUCT, WHILE THE BRUSHED NICKEL SURFACE AND GRACEFUL LINES CREATE A UNIQUE AND STYLISH LOOK THAT MATCHES VARIOUS BATHROOM DECORATION STYLES.THE 3 HOLE DUAL HANDLE BATHROOM SINK FAUCET IS DESIGNED FOR 8-16 INCH INSTALLATION AND COMES WITH ALL NECESSARY PARTS FOR EASY INSTALLATION. NO PLUMBER IS REQUIRED, MAKING IT A PRACTICAL AND HASSLE-FREE CHOICE FOR ANY BATHROOM RENOVATION. This bathroom sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 8.79-in. Width left to right. 1.5-in. Depth back to front. 5.22-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.