This item is Discontinued.

American Imaginations Circuit Breaker, NCO Series, 30A, 1 Pole, 120/240V AC AI-36764

Circuit Breaker, NCO Series, 30A, 1 Pole, 120/240V AC (Discontinued)

  • Mfr # AI-36764
  • Zoro # G510507256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-36764
Zoro #
G510507256
UPC #
627622367641
Country of Origin
Canada

Dimensions

Width
0.70 in
Depth
1.10 in
Height
4 in

Details

Item
Circuit Breaker
Series
NCO
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
For Use With
Residential/Non-Residential
Color
White
Material
Plastic
Includes
NCO Single Pole Breaker
Shape
Rectangle
Weight
0.07 lbs
Handle Type
Standard

Description

THIS PRODUCT INCLUDES: 1x nco single pole breaker in white color. THE NCO REFERS TO A SINGLE POLE CIRCUIT BREAKER WITH A 30A RATING. IT IS DESIGNED TO HANDLE ELECTRICAL CURRENTS UP TO 30AMPERES AND IS TYPICALLY USED FOR SPECIFIC APPLICATIONS THAT REQUIRE THIS CAPACITY. THE NCO BREAKER PROVIDES A CONVENIENT SOLUTION FOR ACCOMMODATING MODERATE ELECTRICAL LOADS IN VARIOUS ELECTRICAL SYSTEMS. This nco single pole breaker features a rectangle shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This nco single pole breaker is made with plastic. The primary color of this product is white and it comes with white hardware. 0.7-in. Width left to right. 1.1-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.