
Electrical Box, Rectangular Box Type, Galvanized Steel, Rectangular Shape (Discontinued)
- Mfr # AI-37132
- Zoro # G910515196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AI-37132
Zoro #
G910515196
UPC #
627622371327
Country of Origin
Canada
Dimensions
Length
1.87 in
Height
4 in
Width
2-3/8 in
Details
Item
Electrical Box
Box Type
Rectangular
Material
Galvanized Steel
Color
Silver
Includes
Electrical Receptacle Box
Mounting
Wall Mount
Finish
Galvanized
Shape
Rectangle
For Use With
Residential/Non-Residential
Weight
0.5 lbs
Opening Shape
Rectangular
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. MEASURING 2.375 INCHES IN WIDTH, THE UTILITY BOX SHOWCASES A DESIGN THAT PRIORITIZES VERSATILITY AND FUNCTIONALITY. ITS DEPTH, EXTENDING TO 1.875 INCHES, ENSURES AMPLE SPACE TO ACCOMMODATE VARIOUS ELECTRICAL COMPONENTS WITH EASE. THE BOX IS GANGABLE, ALLOWING FOR SEAMLESS GROUPING WITH OTHER BOXES AS NEEDED. IT BOASTS 0.5 KOS KNOCKOUTS, ENHANCING FLEXIBILITY FOR WIRE ROUTING AND CONNECTIONS. THIS UTILITY BOX IS DESIGNED TO MEET DIVERSE ELECTRICAL NEEDS WHILE MAINTAINING A COMPACT AND EFFICIENT PROFILE. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2.375-in. Width left to right. 1.87-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.