This item is Discontinued.

American Imaginations Kitchen Sink, Deck Mount Mount, Stainless Steel Finish AI-27565

Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (Discontinued)

  • Mfr # AI-27565
  • Zoro # G0810856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-27565
Zoro #
G0810856
UPC #
627622275656
Country of Origin
China

Dimensions

Height
10
Depth
18
Width
20

Details

Item
Kitchen Sink
Gauge
18
Mounting Type
Deck Mount
No. of Bowls
1
Finish
Stainless Steel
Material
Stainless Steel
Color
Stainless Steel
Weight
10
Installation Type
Drop In
Mounting Location
Center
Includes Faucet
No
Certification
CSA
Shape
Rectangle
Style
Modern

Description

It features a rectangle shape. This kitchen sink is designed to be installed as a drop in kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.