This item is Discontinued.

American Imaginations Kitchen Sink, Wall Mount Mount, Stainless Steel Finish AI-27647

Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (Discontinued)

  • Mfr # AI-27647
  • Zoro # G0779155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-27647
Zoro #
G0779155
UPC #
627622276479
Country of Origin
China

Dimensions

Width
24.75
Height
9
Depth
18.75

Details

Item
Kitchen Sink
Gauge
18
Mounting Type
Wall Mount
No. of Bowls
1
Finish
Stainless Steel
Color
Stainless Steel
Material
Stainless Steel
Weight
10
Style
Modern
Certification
CSA
Installation Type
Undermount
Includes Faucet
No
Shape
Rectangle
Mounting Location
Center

Description

It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a wall mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.