This item is Discontinued.

American Imaginations NMD90 Non-Metallic Building Cable, Copper, 14 AWG, 3C, Beige, 492 ft AI-37573

NMD90 Non-Metallic Building Cable, Copper, 14 AWG, 3C, Beige, 492 ft (Discontinued)

  • Mfr # AI-37573
  • Zoro # G210519641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-37573
Zoro #
G210519641
UPC #
627622375738
Country of Origin
Canada

Dimensions

Wire Size
14 AWG
Length
492 ft
Width
0.5 in

Details

Item
Non-Metallic Building Cable
Trade Designation
NMD90
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Beige
Jacket Material
PVC
Insulation Material
PVC
Voltage
300V AC
Handle Type
Standard
For Use With
Residential/Non-Residential
Weight
0.5 lbs
Shape
Cylindrical

Description

THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 3 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS COMMONLY USED IN RESIDENTIAL WIRING FOR VARIOUS INDOOR APPLICATIONS. WITH THREE INSULATED 14-GAUGE CONDUCTORS, THIS CABLE IS DESIGNED TO HANDLE ELECTRICAL INSTALLATIONS WITHIN DRY ENVIRONMENTS. ITS A VERSATILE CHOICE FOR WIRING PROJECTS THAT REQUIRE MULTIPLE CONDUCTORS FOR POWER DISTRIBUTION. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 5905.51-in. Depth back to front. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.