
Orange Plastic Twist-On Wire Connector (Discontinued)
- Mfr # AI-37349
- Zoro # G010519636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-37349
Zoro #
G010519636
UPC #
627622373499
Country of Origin
Canada
Dimensions
Width
0.5 in
Length
0.5 in
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Insulation Material
Plastic
Material
Plastic
For Use With
Residential/Non-Residential
Includes
Twist-On Wire Connector
Shank Shape
Unique
Handle Type
Standard
Install Type
Cap
Weight
0.5 lbs
Description
THIS PRODUCT INCLUDES: 1x twist-on wire connector in orange color. THE TWIST-ON WIRE CONNECTOR COMES IN AN ORANGE COLOR, SERVING AS A DISTINCTIVE VISUAL IDENTIFIER. THIS COLOR CHOICE HELPS DIFFERENTIATE THE CONNECTOR FROM OTHERS IN VARIOUS ELECTRICAL APPLICATIONS. THE ORANGE TWIST-ON WIRE CONNECTOR IS DESIGNED TO PROVIDE SECURE AND RELIABLE CONNECTIONS BETWEEN WIRES. ITS COLOR AIDS IN EASY RECOGNITION DURING INSTALLATION AND MAINTENANCE TASKS. THE USE OF ORANGE COLOR FOR THESE CONNECTORS ALIGNS WITH STANDARD COLOR-CODING PRACTICES IN THE ELECTRICAL INDUSTRY. This twist-on wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This twist-on wire connector is made with plastic. The primary color of this product is orange and it comes with orange hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.