
Stainless Steel Silver Acid Brush (Discontinued)
- Mfr # AI-37802
- Zoro # G610835945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-37802
Zoro #
G610835945
UPC #
627622378029
Country of Origin
Canada
Dimensions
Overall Length
0.5 in
Overall Width
0.375 in
Details
For Use With
Residential/Non-Residential
Finish
Polished
Fabric Weight
0.5 lbs
Material
Stainless Steel
Color
Silver
Includes
Acid Brush
Handle Type
Standard
Install Type
Handheld
Shape
Unique
Description
THIS PRODUCT INCLUDES: 1x acid brush in silver color. THE ACID BRUSH IS A TOOL WITH A SIZE OF 0.375, WHICH MEANS IT HAS A BRUSH HEAD WITH A DIAMETER OR WIDTH OF 0.375 INCHES. THIS SIZE MAKES IT SUITABLE FOR PRECISION APPLICATIONS WHERE A FINER TOUCH IS REQUIRED. ACID BRUSHES ARE COMMONLY USED IN VARIOUS INDUSTRIES, INCLUDING PLUMBING, ELECTRONICS, AND AUTOMOTIVE, FOR APPLYING SOLDERING FLUX, ADHESIVES, OR OTHER LIQUIDS WITH PRECISION. THEIR SMALL SIZE ALLOWS FOR DETAILED WORK AND CONTROLLED APPLICATION OF SUBSTANCES. WHETHER YOURE A PROFESSIONAL TRADESPERSON OR A HOBBYIST, HAVING AN ACID BRUSH OF THIS SIZE CAN BE A VALUABLE TOOL IN YOUR KIT FOR VARIOUS TASKS. This acid brush features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This acid brush is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.