
Unique Black Circuit Analyser Plastic (Discontinued)
- Mfr # AI-37299
- Zoro # G410805209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-37299
Zoro #
G410805209
UPC #
627622372997
Country of Origin
Canada
Dimensions
Length
0.5 in
Width
0.5 in
Details
For Use With
Residential/Non-Residential
Includes
Circuit Analyser
Weight
0.5 lbs
Material
Plastic
Color
Black
Install Type
Plug
Shape
Unique
Handle Type
Standard
Description
THIS PRODUCT INCLUDES: 1x circuit analyser in black color. UTILIZE A RECEPTACLE CIRCUIT ANALYZER TO CONFIRM THE CORRECT WIRING OF CIRCUITS, ENSURING PROPER FUNCTIONALITY. THIS TOOL SERVES AS AN INDICATOR FOR CIRCUIT MALFUNCTIONS, PROMPTLY ALERTING YOU TO ANY ISSUES. SIMPLIFY THE PROCESS OF CIRCUIT VERIFICATION AND TROUBLESHOOTING WITH THIS PRACTICAL DEVICE. This circuit analyser features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This circuit analyser is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.