
Unique Green Voltage GFCI Tester Kit Plastic (Discontinued)
- Mfr # AI-37278
- Zoro # G910835911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AI-37278
Zoro #
G910835911
UPC #
627622372782
Country of Origin
Canada
Dimensions
Length
0.5 in
Width
0.5 in
Details
Voltage Range
50-1000V
For Use With
Residential/Non-Residential
Color
Green
Material
Plastic
Includes
Voltage GFCI Tester Kit
Weight
0.5 lbs
Handle Type
Standard
Shape
Unique
Install Type
Handheld
Description
THIS PRODUCT INCLUDES: 1x voltage gfci tester kit in green color. THE PACKAGE INCLUDES ESSENTIAL TOOLS 1 DM-25 MULTIMETER WITH ACCOMPANYING LEADS, 1 GT-11 VOLTAGE DETECTOR, 1 GT-10GFI CIRCUIT TESTER, AND A CONVENIENT CARRYING CASE. THE DM-25 MULTIMETER OFFERS A RANGE OF MEASUREMENTS INCLUDING AC VOLTAGE 200.0, 600V, DC VOLTAGE 20.00, 200.0, 600V, AND RESISTANCE 200.0, 2000 OHMS, 20.00, 200.0, 2000 KILOHMS. THE GT-11 VOLTAGE DETECTOR HAS A DETECTION RANGE OF 50 TO 1000 V AC, WHILE THE GT-10GFI CIRCUIT TESTER PROVIDES A GFI TEST CURRENT OF 7.5 MA AT 120V. This voltage gfci tester kit features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This voltage gfci tester kit is made with plastic. The primary color of this product is green and it comes with green hardware. All dimensions are nominal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.