
Unique Red Continuity Tester Plastic-Stainless Steel (Discontinued)
- Mfr # AI-37295
- Zoro # G010835996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AI-37295
Zoro #
G010835996
UPC #
627622372959
Country of Origin
Canada
Dimensions
Length
0.5 in
Width
0.5 in
Details
For Use With
Residential/Non-Residential
Includes
Continuity Tester
Color
Red
Weight
0.5 lbs
Material
Plastic-Stainless Steel
Shape
Unique
Install Type
Handheld
Handle Type
Standard
Description
THIS PRODUCT INCLUDES: 1x continuity tester in red color. EXPERIENCE A CONTINUITY TESTER FEATURING A NEON INDICATOR LIGHT, AN INVALUABLE TOOL FOR CHECKING CIRCUIT CONNECTIVITY. THE NEON LIGHT OFFERS A CLEAR AND IMMEDIATE VISUAL CUE, STREAMLINING THE PROCESS OF IDENTIFYING WHETHER A CIRCUIT IS COMPLETE OR NOT. SIMPLIFY YOUR CONTINUITY TESTING TASKS WITH THIS EFFICIENT AND USER-FRIENDLY TOOL. This continuity tester features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This continuity tester is made with plastic-stainless steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.