
Unique Red Voltage Tester Plastic-Stainless Steel (Discontinued)
- Mfr # AI-37294
- Zoro # G810836049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-37294
Zoro #
G810836049
UPC #
627622372942
Country of Origin
Canada
Dimensions
Length
0.5 in
Width
0.5 in
Details
For Use With
Residential/Non-Residential
Color
Red
Material
Plastic-Stainless Steel
Weight
0.5 lbs
Includes
Voltage Tester
Install Type
Handheld
Handle Type
Standard
Shape
Unique
Description
THIS PRODUCT INCLUDES: 1x voltage tester in red color. DISCOVER A 2-WIRE VOLTAGE TESTER EQUIPPED WITH A NEON LIGHT, AN ESSENTIAL TOOL FOR ELECTRICAL TESTING. THIS TESTER IS DESIGNED TO HELP YOU QUICKLY DETERMINE THE PRESENCE OF VOLTAGE IN A STRAIGHTFORWARD MANNER. THE BUILT-IN NEON LIGHT PROVIDES CLEAR VISUAL INDICATION, MAKING IT A RELIABLE CHOICE FOR VARIOUS VOLTAGE DETECTION TASKS. This voltage tester features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This voltage tester is made with plastic-stainless steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.