This item is Discontinued.

American International American International NF1000 15 in. x 20 in. ABS Sheet Plain with One Textured Surface NF1000

American International NF1000 15 in. x 20 in. ABS Sheet Plain with One Textured Surface (Discontinued)

  • Mfr # NF1000
  • Zoro # G704016540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF1000
Zoro #
G704016540
UPC #
12339310002
Country of Origin
China

Description

Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • 15 in. x 20 in. ABS Sheet Plain with One Textured Surface
Specifications
  • Size: 15 in
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.