Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43
Zoro # G008373165
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
42 in
End Type
Adjustable Hose Loop
For Maximum Hose Pressure
1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid)
Safety Cable Type
Choker Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC43
Zoro #
G008373165
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
For Hose Maximum Inside Diameter
3 in
Cable Diameter
7/16 in
For Hose Minimum Inside Diameter
1 1/2 in
Details
Material
Steel
Item
Hose Choker Cable
End Type
Adjustable Hose Loop
For Maximum Hose Pressure
1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid)
Safety Cable Type
Choker Cable
Finish
Galvanized
Whip Check Cable Type
Hose to Hose
For Use On
All General Applications
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 1 1/2 in, For Maximum Hose Pressure 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.