Zoro Homepage

54 in. Kirkwood Foosball Table

  • Mfr # AL2010W

  • Zoro # G113322157


product price: $478.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2010W
Zoro #
G113322157
UPC #
754806327419
Country of Origin
China

Description

Add some fun and flair to your home without making it look like your local arcade. The American Legend 54'' Kirkwood Foosball Table features a beautiful, rustic wood finish paired with unique k-shaped legs - giving its classic design a modern twist that will look stunning in any home. Despite the table's stylish exterior, its dimensions provide the same authentic arcade game play you know and love. It's abacus style scoring on both sides helps keep track of the action while its 32mm diameter center metal tube beam provides additional support and stability. This table features hollow 15.8mm chrome finish steel rods with robot style players in navy blue and white.


  • •UNIQUE TWIST, CLASSIC DESIGN – The rustic wood finish cabinet paired with the unique k-shaped legs give the classic design a modern twist. Enjoy arcade-style foosball with a table that looks great in any room in the house
  • •AUTHENTIC ARCADE-STYLE – The Kirkwood’s 46” x 27” official size light grey play field provides competitive game play for all ages.
  • •ABACUS STYLE SCORING – The Kirkwood’s abacus style scoring on both sides helps keep track of the action.
  • •STRONG AND DURABLE – The 32mm diameter center metal tube beam provides additional support and stability.
  • •ROBOT STYLE PLAYERS – This table features hollow 15.8mm chrome finish steel rods with robot style players in navy blue and white.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.