This item is Discontinued.

American LOCK 2-1/2"" STL KA AM A700KA#27334

LOCK 2-1/2"" STL KA AM (Discontinued)

  • Mfr # A700KA#27334
  • Zoro # G3906066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A700KA#27334
Zoro #
G3906066
UPC #
37325977328
Country of Origin
Mexico

Description

The American Lock solid steel padlock features a 2-1/2 inch (64 mm) wide case hardened solid steel body with a 1-1/16 inch (27 mm) tall 7/16 inch (11 mm) diameter hardened boron alloy shackle for superior cut resistance. A dual ball bearing locking mechanism resists pulling and prying and a 5-pin APTC12 rekeyable cylinder with serrated pins is virtually impossible to pick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.