Zoro Homepage
This item is Discontinued.
American Lock Lockout Padlock, KA, Brown, 1-7/8"H, PK3 A1105KAS3BRN

Lockout Padlock, KA, Brown, 1-7/8"H, PK3 (Discontinued)

  • Mfr # A1105KAS3BRN
  • Zoro # G3704443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1105KAS3BRN
Zoro #
G3704443
UPC #
037325031921
Country of Origin
Mexico

Dimensions

Body Thickness
3/4"
Body Height
1 7/8 in
Body Width
1 1/2 in
Shackle Height
1 in

Details

Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
5
Number of Keys
2
Key Type
Alike
Shackle Material
Chrome Plated Hardened Steel
Item
Lockout Padlock
Body Finish
Anodized
Body Color
Brown
Shackle Type
Open
Locking Mechanism
5-Pin Tumbler Cylinder
Color
Brown
Finish
Anodized Aluminum

Description

Lockout Padlock, Body Color Brown, Body Height 1 7/8 in, Body Material Aluminum, Body Width 1 1/2 in, Key Type Alike, Shackle Height 1 in, Shackle Material Chrome Plated Hardened Steel, Shackle Type Open, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.