Shop AMERICAN LOCK

Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W

  • Mfr # A2010KAW7000WWG
  • Zoro # G9684039

product price: 
$
57.19
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Mfr. No. A800, A801
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A2010KAW7000WWG
Zoro #
G9684039
UPC #
037325059451
Country of Origin
China
Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Mfr. No. A800, A801
Body Color
Silver
Shackle Type
Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron Alloy
Body Finish
Chrome Plated
Tubular Key
No
Non Removable Key
No
Keyway Type
Master K7000
Interchangeable Core
No
Control Key Registration Required
No
Opens with Key No.
410K959
Weather Proof
No
National Stock No.
No
Key Type
Alike
Number of Bumpers
0
Number of Keys
2
Number of Pins
6 Pin
Rekeyable
Yes
Marine Grade Weather Proof
No
Includes Chain
No
Series
Series 2010
Includes ID Tag
No
Includes Lock Cover
No
Lock Body Material
Steel
Shackle Finish
Chrome Plated
Horizontal Shackle Clearance
1 23/32 in
Includes Dust Cover
No
Environment
Indoor and Outdoor
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Round
Additional Key Mfr Part No.
K7000
Locking Mechanism
Ball Bearing Locking
Features
Flat Back Design
Security Level
High Security
Key Retaining
Yes
Locking Bolt Material
Stainless Steel
Corrosion-Resistant
Yes
Key Code
410K959
Lock Body Color
Silver
Number of Locks in Pack
1
Lock Body Finish
Chrome-Plated
Lock Type
Keyed Padlock
Vertical Shackle Clearance
1 9/32 in
Compatible Key Manufacturer Part Number
K7000
Keyed Alike Key Code
410K959
Cover Included
Uncovered
Resistance Properties
Corrosion Resistant

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Thickness
1 1/2 in
Body Dia.
2 7/8 in
Body Height
1 1/2 in
Body Width
2 7/8 in
Body Diameter
2 7/8 in
Locking Bolt Diameter
3/8 in
Shackle Diameter
3/8 in
Lock Body Height
1 1/2 in
Lock Body Diameter
2 7/8 in
Lock Body Thickness
1 1/2 in
Lock Body Width
2 7/8 in
Fits Chest Size
Flat Back Design

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron Alloy, Body Height 1 1/2 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 410K959, For Use With Mfr. No. A800, A801, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type Master K7000, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.