ST65S Stainless Steel Open-Shackle Keyed Padlock, Extreme Weather, Critical Infrastructure Security
- Mfr # SQ-ST65S
- Zoro # G023945200
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Shackle Height
2 in
Body Material
Stainless Steel
Includes
2 Keys
Shackle Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-ST65S
- Zoro #
- G023945200
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Stainless Steel
- Item
- Open-Shackled Padlock
- Body Material
- Stainless Steel
- Includes
- 2 Keys
- Body Color
- Silver
- Shackle Material
- Boron Steel
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 5 in
- Length
- 9 in
Description
The Squire ST65S is a keyed padlock featuring a 2.6 in (65 mm) stainless steel body and a 0.50 in (12.7 mm) hardened boron steel open shackle. With a 6-pin anti-drill cylinder, CEN 5 security rating. it’s built for heavy-duty, high security, outdoor use to withstand the harshest weather conditions and security levels required for critical infrastructure and other high security applications. Key Features: Stainless Steel Body (2.56 in / 65 mm) - Durable corrosion-resistant construction for demanding environments. Open-Shackle Design - 0.50 in (12.7 mm) Shackle - Allows wider fit for chains or hasps while maintaining high security. Keyed, 6-Pin Cylinder with Anti-Drill Protection - Provides reliable key-operated security. CEN 3 Security Rating - Meets standard for high-security applications such as critical infrastructure, commercial and industrial use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.