Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W

  • Mfr # A2010NW7000

  • Zoro # G9684090


product price:  $54.49
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Mfr. No. A800, A801
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2010NW7000
Zoro #
G9684090
UPC #
037325059420
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Thickness
1 1/2 in
Body Dia.
2 7/8 in
Body Height
1 1/2 in
Body Width
2 7/8 in
Shackle Diameter
3/8 in
Body Diameter
2 7/8 in
Locking Bolt Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Mfr. No. A800, A801
Body Color
Silver
Shackle Type
Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron
Body Finish
Chrome Plated
Tubular Key
No
Non Removable Key
No
Marine Grade Weather Proof
No
Weather Proof
No
National Stock No.
No
Keyway Type
Master K7000
Number of Bumpers
0
Number of Keys
2
Interchangeable Core
No
Number of Pins
6 Pin
Key Type
Different
Rekeyable
Yes
Control Key Registration Required
No
Includes Dust Cover
No
Locking Bolt Material
Stainless Steel
Security Level
High Security
Environment
Both
Key Locking Mechanism
Pin Tumbler
Lock Type
Keyed Padlock
Key Retaining
Yes
Lock Body Material
Steel
Locking Mechanism
Ball Bearing Locking
Features
Flat Back Design
Number of Locks in Pack
1
Includes Lock Cover
No
Series
Series 2010
Horizontal Shackle Clearance
1 23/32 in
Additional Key Mfr Part No.
K7000
Corrosion-Resistant
Yes
Lock Body Color
Silver
Includes ID Tag
No
Lock Body Finish
Chrome-Plated
Lock Body Shape
Round
Key Code
Varies
Includes Chain
No
Shackle Finish
Chrome-Plated
Vertical Shackle Clearance
1 9/32 in

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. A800, A801, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type Master K7000, Weather Resistant Yes, High Security Yes, Interchangeable Core No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.