Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADCL3814A
Zoro #
G1839966
UPC #
037325977922
Country of Origin
China
Dimensions
For Door Thickness (In.)
1/8"
Mounting Hole Dia.
3/4"
Cam Width (In.)
5/8"
Head Dia. (In.)
15/16"
Cam Length (In.)
3/8"
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4
Details
Item
Disc Cam Lock
Key Type
Different
Finish
Bright Nickel
For Use With
To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Offset (In.)
11/32
Max. Latching Distance (In.)
23/32"
Number of Pins
5
Weather Resistant
No
Includes
Removable Flat Cam, Reversible Offset Cams
Unlock Turn Direction
Left
Description
Standard Keyed Cam Lock, Key Type Different, Bright Nickel Finish, Weather Resistant No, For Door Thickness (In.) 1/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 23/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 3/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.