Zoro Homepage

6 to 14 in Square Square Plaque Diffuser, White

  • Mfr # STR-PQ-W-NRD

  • Zoro # G7612369


product price: $71.99
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
6 to 14 in
Diffuser Face Type
Square Plaque
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-PQ-W-NRD
Zoro #
G7612369
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
6 to 14 in
Height
6 1/4 in
Depth
23 3/4 in
Width
23 3/4 in
Duct Size
6 to 14 in
Overall Height
23 3/4 in
Overall Depth
5 1/4 in
Overall Width
23 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
Square Plaque
Material
Plastic
Diffuser Adjustable
Yes
Diffuser Color
White
Diffuser Finish
Smooth
Air Diffusion Pattern
360 Degrees
Insulation
None
Item
Diffuser
Finish
Smooth
Shape
Square
Adjustable Blades
Yes
Color
White
Face Type
Square Plaque
Insulation Material
None
Insulated
No
Mounting Style
Lay-In
Air Diffusion Angle
360 Degrees
Series
STR-PQ
Product Type
Ceiling Diffuser

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 5 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 6 to 14 in, Face Type Square Plaque, Adjustable Blades Yes, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-PQ, Finish Smooth, Insulation Material None

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.