Shop NORDFAB

Round 16"dia 41"L 30 Degrees GSteel Double Branch, 16 in Duct Dia, Galvanized Steel, 20 ga GA

  • Mfr # 8040101764
  • Zoro # G8342695

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040101764
Zoro #
G8342695
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 41"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Item
Double Branch
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Type
Branch
Finish
Galvanized
For Media Type
Dust
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Weight
19.6 lb
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
Environment Type
Dusty
Maximum Temperature Rating
390 Degrees F
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Shape
Double Branch
Angle
30 Degrees
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16"
Inlet Diameter
16 in
Length
41 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
20 in
Overall Height
41 in
Overall Length
41 in
Overall Width
50 in
Inside Diameter
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Branch Diameter
16 in
Wire Rope Length
41 in

Description

16 In.dia 41 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 41 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 50 in, Angle 30 Degrees , Overall Height 41 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.