Ceiling Diffuser, 23-3/4" H, Plastic
Mfr # STR-PQ-14W-FR-R6
Zoro # G714868719
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Insulated
Yes
Air Diffusion Angle
360 Degrees
Mounting Style
Lay-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PQ-14W-FR-R6
Zoro #
G714868719
UPC #
750913002690
Country of Origin
United States
Dimensions
Duct Size
14 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in
Overall Depth
6 1/4 in
Details
Material
Plastic
Color
White
Insulated
Yes
Air Diffusion Angle
360 Degrees
Mounting Style
Lay-In
Finish
Smooth
Item
Ceiling Diffuser
Face Type
Square Plaque
Adjustable Blades
No
Series
Stratus Fire Rated Diffusers
Insulation Material
Fiberglass
Shape
Square
Product Type
Ceiling Diffuser
Description
Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 14 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.