Zoro Homepage

Ceiling Diffuser, 23-3/4" H, Plastic

  • Mfr # STR-PQ-6W-FR

  • Zoro # G414868743


product price: $66.29
/ea

Key Features

Material
Plastic
Insulated
No
Overall Depth
6 1/4 in
Finish
Smooth
Overall Height
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-PQ-6W-FR
Zoro #
G414868743
UPC #
750913002706
Country of Origin
United States

Dimensions

Overall Depth
6 1/4 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in
Duct Size
6 in

Details

Material
Plastic
Insulated
No
Finish
Smooth
Color
White
Air Diffusion Angle
360 Degrees
Adjustable Blades
No
Product Type
Ceiling Diffuser
Mounting Style
Lay-In
Face Type
Square Plaque
Series
Stratus Fire Rated Diffusers
Item
Ceiling Diffuser
Shape
Square

Description

Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 6 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.