Zoro Homepage

Egg Crate Diffuser 48 X 24, Mill, Aluminum

  • Mfr # ALUMMIL2448-5PK

  • Zoro # G5232818


product price: $319.99
/pk 5, $64.00/ea
Free Shipping & Returns

Key Features

Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Finish
Mill
Material
Aluminum
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUMMIL2448-5PK
Zoro #
G5232818
UPC #
-
Country of Origin
China

Dimensions

Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Overall Width (In.)
24
Overall Height (In.)
48
Depth (In.)
1/2
Overall Width
23 3/4 in
Overall Depth
1/2 in
Overall Height
47 3/4 in
Maximum Opening Width
24 in
Maximum Opening Height
48 in

Details

Item
Egg Crate Diffuser
Finish
Mill
Material
Aluminum
Construction
Aluminum
Bar Spacing
1/2 in
Grille/Register Item
Egg Crate Diffuser
Product Type
Eggcrate Cubed Core
Face Design
Egg Crate
Grille Color
Silver
Mounting Style
Lay-In
Airflow Directions
Four-Way
Blade Angle
90 Degrees
Grille Material
Aluminum

Description

Return Air Grilles, Overall Depth 1/2 in, Overall Height 47 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color Silver, Grille Material Aluminum, Material Aluminum, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Mill, Product Type Eggcrate Cubed Core, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.