Zoro Homepage

Eggcrate Grille, White, Plastic

  • Mfr # STR-ERFG-14W-FR

  • Zoro # G414868859


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Material
Plastic
Bar Spacing
1/2 in
Face Design
Egg Crate
Manufacturer Warranty Length
30 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-ERFG-14W-FR
Zoro #
G414868859
UPC #
750913002614
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
30 day
Filter Height
20 in
Overall Depth
7 in
Filter Depth
1 in
Maximum Opening Width
24 in
Filter Width
20 in
Overall Height
23 3/4 in
For Nominal Duct Diameter
14 in
Overall Width
23 3/4 in
Maximum Opening Height
24 in

Description

Eggcrate Grille, Overall Depth 7 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 24 in, Maximum Opening Width 24 in, Filter Depth 1 in, Filter Height 20 in, Filter Width 20 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Adjustable Blades No, Mounting Location Ceiling, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.