Neck Reducer, Round, Plastic, 14" dia., PK10
Mfr # STR-NRD-BK-10PKIT
Zoro # G7612484
product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
Key Features
Shape
Round
Material
Polypropylene
Duct Size
6 to 12 in
Overall Dia.
14 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-NRD-BK-10PKIT
Zoro #
G7612484
UPC #
-
Country of Origin
China
Dimensions
Duct Size
6 to 12 in
Overall Dia.
14 in
Overall Width
14 in
For Nominal Duct Diameter
6 in, 8 in, 10 in, 14 in
Overall Height
7 1/2 in
Overall Diameter
14 in
Outlet Diameter
14 in
Details
Item
Reducers
Shape
Round
Material
Polypropylene
Finish
Matte
For Use With
14 in Stratus(TM) Diffusers
Color
Black
Product Type
Reducer
Duct Shape
Round
Description
Reducers, For Nominal Duct Diameter 6 in, 8 in, 10 in, 14 in, Material Polypropylene, Product Type Reducer, Overall Width 14 in, Shape Round, Outlet Diameter 14 in, Overall Diameter 14 in, Overall Height 7 1/2 in, Compatible with Grainger Part Number Neck Reducer, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.