Shop AMERICAN METAL FILTER
See all product information
Create Account
18 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
- Mfr # HPOG201824
- Zoro # G301715921
product price:Â
$
38.59
/ea
Key Features
Actual Filter Size
17.5 x 23.5 x 1.75
Media Material
Galvanized Steel
Actual Depth
1.75
Actual Width
17.5
Media Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPOG201824
- Zoro #
- G301715921
- UPC #
- -
- Country of Origin
- United States
- Media Material
- Galvanized Steel
- Media Color
- Silver
Dimensions
- Actual Filter Size
- 17.5 x 23.5 x 1.75
- Actual Depth
- 1.75
- Actual Width
- 17.5
- Actual Height
- 23.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.